0 items

Grohe Grohtherm® 1-Function Round Thermostatic Trim with Single Push-Button Handle in Starlight Polished Chrome

G29136000

Color Finish

(Pricing is for StarLight® Polished Chrome)

$419.19

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Built-in check valve with dirt strainer
  • Final installation set Rapido SmartBox
  • GROHE SafeStop safety button at 100° F/38° C
  • GROHE StarLight chrome finish
  • GROHE TurboStat Compact cartridge with wax thermoelement
  • Includes various icons to customize push buttons
  • Metal wall escutcheon with GROHE QuickFix (covered escutcheon and shaft sealing, covered fixing), 6° angle adjustable
  • SmartControl push for ON-OFF, turn for volume adjustment from EcoJoy to Full Flow

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Grohtherm®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Flow Rate
7.7 gpm
Handle Type
Push Button
Height
6-1/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
1-11/16 in
Material
Metal
Maximum Pressure
43.5 psi
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
6-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday