0 items

Style 51 Grooved Ductile Iron Eccentric Reducer

VFC051G00-NR

  • SIZE
  • PRICE

DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-53, ASTM A-536
Clean Bagged
No
Coating
Galvanized
Collection
Style 51
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Length
3-1/2 in
Material
Ductile Iron
Maximum Pressure
1000 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
2-1/2 in x 2 in
Type
Eccentric

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday