0 items

Victaulic MasterSeal™ Grooved EPDM Butterfly Valve With Lever Operator 300

VV0761SE2

Valve Size

Starting at $758.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Designed for bi-directional, dead end services to full working pressure
  • For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.06 for information on Series W761
  • For AGS sizes 26 – 48" / DN650 –DN1200, download publication 20.07 for information on Series W709
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 2 – 12"

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
MasterSeal™
End Connection 1
Grooved
End Connection 2
Grooved
ISO Specifications
ISO 5211
Length
3.21 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
250
Outside Diameter
2.375 in
Valve Body Style
Grooved
Valve Operator
Lever
Valve Seat Material
EPDM
Valve Size
2 in
Valve Type
Butterfly Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday