0 items

Ground Joint 300# Black Malleable Iron Union

B300U

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.39
Clean Bagged
No
Coating
Black
End Connection 1
Ground Joint
End Connection 2
Ground Joint
End Connections
Ground Joint
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass, Malleable Iron
Maximum Pressure
600 psi WOG
Maximum Temperature
550
Origin
Domestic
Pressure Class
300#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday