0 items

IPS CL200 HDPE Molded Flange Adapter

PEI9FMBF

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
Yes
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pressure Class
200#
Schedule Class
CL200
Size
2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday