0 items

HEX Carbon Steel Bushing

IBSHBF

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
HEX
End Connection 2
HEX
End Connections
HEX
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
1/8 in
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Size
3/4 in x 1/8 in
Type
Reducing
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday