0 items

Force™ High Efficiency Cast Iron Oil-Fired Boiler

FORCEOILGBH

Input MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in draft diverter fits in low spaces
  • Burners consume oil at a rate of 1.35 gph
  • Can be installed on combustible floors
  • DOE heating capacity (MBH): 166
  • Hydrolevel Hydrostat controls with LWCO and outdoor reset capability
  • Industry standard tapping locations provides drop-in replacement in most installations
  • Offered exclusively by Ferguson®
  • Reliable heat exchanger with limited lifetime warranty

SPECIFICATIONS

ASME Specifications
ASME H
BTU
189000
CEC Compliant
For Sale in CA
Collection
Force™
Depth
29 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
31-7/8 in
Ignition System
Electronic Ignition
Material
Cast Iron
NSF Certified
No
Power Source
Oil
Supply Pipe Connection
1-1/2 in
UL Listed
No
Vent Type
Direct Vent
Width
20-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday