0 items

Hub Straight, DWV and Sanitary Schedule 40 PVC Cross with 2 in. Right and Left Hand Inlet

PDWVCRDSIK

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For use where systems will not exceed 140° F
  • Lightweight, easy to install
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in USA
  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application
Sanitary
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connection 4
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Size 4
3 in
Fitting Sizes
3 in
Fitting Type
DWV, Sanitary, Straight
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday