0 items

Hub PVC DWV Threaded Cast Iron Spigot Adapter

PDWVSACI

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
  • End connections: Hub, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Intended for non-pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • NSF/ANSI Standard 14 compliant
  • SCH 40 PVC

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC-DWV
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday