0 items

Hub Schedule 30 PVC DWV Sanitary Tee

PDWV30ST

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For use where systems will not exceed 140° F
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in USA
  • Pipe is available in 10' length
  • White pipe and fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2949
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
1-1/2 in
Fitting Sizes
3 in x 3 in x 1-1/2 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC-DWV
Schedule Class
30

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday