0 items

Multi-Fittings Corporation Hub Fabricated Reducing and DWV Schedule 40 PVC Combination Wye

MUL0266

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
  • All SCH 40 DWV fittings are fabricated from SCH 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
  • The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type 1, grade 1

SPECIFICATIONS

ASTM Specifications
ASTM D-2665
CSA Certified
CSA B137.2, CSA B137.3, CSA B181.2, CSA B182.1, CSA B182.2, CSA B182.4
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Fitting Sizes
6 in x 6 in x 4 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday