0 items

Multi-Fittings Corporation Hub Solvent Weld Straight SDR 35 PVC Sewer Tee

MUL04010

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2729, ASTM D-3034
Application
Sewer
CSA Certified
CSA B181.1, CSA B181.2
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
SDR 35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday