0 items

Hub x Slip Plastic 90 Degree Street Elbow

MUL026118

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
  • All SCH 40 DWV fittings are fabricated from SCH 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
  • The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type 1, grade 1

SPECIFICATIONS

ASTM Specifications
ASTM D-2665, ASTM F-1866
CSA Certified
Yes
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Slip
End Connections
Hub x Slip
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
DWV-PVC
NSF Certified
Yes
Schedule Class
40S

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday