0 items

Hub x Spigot Extra Heavy Cast Iron 1/4 Degree Bend

XH9

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system with great wall thickness and extremely high crush strength

SPECIFICATIONS

ASTM Specifications
ASTM A-74
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Spigot
End Connections
Hub x Spigot
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Cast Iron
Material Type
XH 5
Schedule Class
Extra Heavy

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday