0 items

Hub x Spigot Schedule 40 PVC DWV Street Sanitary Tee

PDWVSS

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Do not test or use with compressed air or other gases
  • Maximum service temperature 140°F

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Hub
End Connection 2
Spigot
End Connection 3
Hub
End Connections
Hub x Spigot
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in x 1-1/2 in
Fitting Type
DWV, Reducing, Sanitary
Material
Plastic
Material Type
PVC-DWV
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
40

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday