0 items

Needle-Rib™ Indoor Mat

LNR46

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Beveled edges
  • For indoor use
  • Protects carpets and floors
  • Rugged grooves
  • Wear-resistant, color-fast design

SPECIFICATIONS

ADA Compliant
No
Collection
Needle-Rib™
Color Finish
Charcoal
Length
6 ft
Material
Plastic
Material Type
Vinyl
Width
4 ft

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday