0 items

Rely-On™ Indoor Wiper Mat

LGS46

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Able to hold 3/4 gallon of water per square yard
  • Economical mat works great with light to medium traffic
  • Gentle, color-blend pattern complements any decor
  • Plush surface dries moisture from shoes

SPECIFICATIONS

ADA Compliant
No
Collection
Rely-On™
Color Finish
Charcoal
Length
6 ft
Material
Plastic
Material Type
Vinyl
Width
4 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday