0 items

Super-Soaker™ Indoor Wiper or Scraper Mat

LSS30

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Equipped with backing and edges
  • Fibers remove dirt and moisture
  • No-slip bottom creates a secure grip to carpets and smooth floors
  • Vacuum or professionally clean

SPECIFICATIONS

ADA Compliant
No
Collection
Super-Soaker™
Color Finish
Charcoal
Length
10 ft
Material
Rubber
Width
3 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday