0 items

American Granby Insert x FPT Straight PVC Adapter

PIFA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Water
Clean Bagged
No
End Connection 1
Insert
End Connection 2
FPT
End Connections
Insert x FPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday