0 items

Insert x FPT Reducing PVC Tee

PIFTGG

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Max pressure at 200 psi @ 73° F

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2466, ASTM D-2609
Application
Irrigation
Clean Bagged
No
End Connection 1
Insert
End Connection 2
Insert
End Connection 3
FPT
End Connections
Insert x FPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1 in x 1/2 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday