0 items

Insertion Flow Sensor

SIP1S

  • SIZE
  • PRICE

DESCRIPTION

  • Adjustable sensors fit a wide range of pipe sizes
  • Great for clean or slightly turbid and full pipe applications
  • Include sensor mounted flow display, bi-directional output and immersabilitiy
  • Reliable, with ruby bearings and no-drag rotor
  • Sensors may be adjusted to fit a wide range of pipe sizes and models with isolation valves may be installed and removed with the pipe under pressure
  • The resulting square-wave signal can be sent for hundreds of feet over unshielded cable without a transmitter and connected directly to many PLC’s and other controls without any additional electronics
  • The signal can be sent to any one of the Seametrics family of indicators and converters

SPECIFICATIONS

End Connection 1
NPT
Fits Pipe Size
3 in - 10 in
Fitting Size 1
1-1/2 in
Material
Stainless Steel
Material Type
316 SS
NSF Certified
No
Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday