0 items

IPS Butt Fusion SDR 11 HDPE Molded Cap

PEI11ABCA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Butt Fusion, IPS
End Connections
IPS;Butt Fusion
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No
Schedule Class
SDR 11

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday