0 items

IPS Coupling

TPECPL

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Meets or exceeds all D.O.T., ASTM and NFPA 58 requirements
  • Pressure rating that meets or exceeds the maximum design pressure of the piping system
  • Simple Assembly
  • Uni-body design eliminating external parts

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Height
4-1/2 in
Length
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday