0 items

IPS Compression Galvanized Malleable Long Coupling

PFXGCCL

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For cold water use only
  • For repairing galvanized or black steel pipe
  • Galvanized malleable body and nuts with rubber gaskets
  • Iron pipe size
  • Maximum temperature: 120° F
  • Operating pressure: 125 psi
  • Pipe ends must be restrained

SPECIFICATIONS

ASTM Specifications
ASTM A-197
Coating
Galvanized
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Malleable Iron
Maximum Pressure
125 psi
Maximum Temperature
120

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday