0 items

IPS Painted Ductile Iron Back-Up Angled Face Ring Flange

DPDIBUFSOARIPS

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Commercial, Industrial
CARB OTC LEED Compliant
No
Clean Bagged
No
Coating
Painted
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Flange Type
Grade
GSA Approved
No
Material
Ductile Iron
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday