0 items

IPS Poly Transition Fitting

PTFPE2406

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All products are protected with an electrostatically-applied, fusion-bonded epoxy powder coating specifically designed for the exterior of gas petroleum pipelines
  • PE to steel transition joint is stronger than the PE pipe
  • The riser utilizes an o-ring design for added protection

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM F-1973
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday