0 items

IPS SDR 11 HDPE Fabricated 45 Degree Elbow 2 Piece

PEI11HB4F2

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No
Number Of Pieces
2 Piece
Schedule Class
SDR 11

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday