0 items

IPS 200# DR 11 Fabricated HDPE Reducer

PEI11FR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Potable Water
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pressure Class
200#
Schedule Class
DR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday