0 items

IPS SDR 17 Plastic Tee

PEI17HBTF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2513-09, ASTM D-2683-04, ASTM D-3261-03, ASTM D-3350-02, ASTM F-2206-02, ASTM F-714
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connection 3
IPS
End Connections
IPS
FM Approved
Yes
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Maximum Pressure
80 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
DR 17

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday