0 items

IPS SDR 7 HDPE Butt Fusion Tee

PEI7ABT

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connection 3
IPS
End Connections
IPS
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 7

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday