0 items

IPS x Butt Fusion HDPE Fabricated Non Pressure Adapter

PEIHBBFF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
Butt Fusion
End Connections
IPS x Butt Fusion
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
1 in
Fitting Sizes
4 in x 1 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday