0 items

IPS x CTS Transition Bushing

S41400

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fitting will never rust, scale or pit providing many years of maintenance-free service and extended life
  • Lighter weight and easy installation
  • Manufacturer may vary by location

SPECIFICATIONS

Color Finish
Tan
End Connection 1
IPS
End Connection 2
CTS
End Connections
IPS x CTS
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Maximum Pressure
100 psi

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday