0 items

IPS x Flanged SDR 11 Butt Fusion Molded Adapter

PEI11ABF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3350 - PE4710
Application
Pressure
Clean Bagged
No
End Connection 1
IPS
End Connection 2
Flanged
End Connections
IPS x Flanged
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
150#
Schedule Class
SDR 11

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday