0 items

IPS x Mechanical Joint Ductile Iron Adapter with Molded Access

PEI11HMJA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
Clean Bagged
No
End Connection 1
IPS
End Connection 2
Mechanical Joint
End Connections
IPS x Mechanical Joint
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No
Schedule Class
SDR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday