4-1/4 in. Round Ceiling Fan Box with Brace in Grey
KWIK-BRACE® 4-1/4 in. Round Ceiling Fan Box with Brace in Grey
Frequently Purchased Together
Product Details
- #1-32, 1" long ceiling fan screws provided and #8-32 ceiling fixture mounting provisions
- Metal protection plate included
- Slides apart to accommodate joist spacing from 16" to 24", screws provided
- Easy to follow instructions and mounting hardware included
- Easy installation, up front ground screw
- Nail spurs for easy brace positioning
Documents
Specifications
- Capacity:
- 15.8 cu in
- Collection:
- KWIK-BRACE®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1-1/2 in
- Height:
- 4-1/4 in
- Length:
- 15-13/100 in
- Material:
- Steel
- Product Type:
- Box
- UL Listed:
- UL E195978
- Width:
- 3-3/100 in