0 items

Unisan™ Lambswool Wax Applicator

U44

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accepts universal threaded handle (sold separately)
  • Evenly spreads wax, acrylic, urethane and other liquid finishes
  • Thumbscrews hold six-inch wide pad in place between two 2-1/4'' wide blocks
  • With applicator block

SPECIFICATIONS

Collection
Unisan™
Color Finish
White
Length
14 in
Material
Wool
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday