0 items

Lap Joint 150# 304L Stainless Steel Flange

IS4LLJF-C

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Lap Joint
End Connection 2
Lap Joint
End Connections
Lap Joint
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Flange Type
Lap Joint
Material
Stainless Steel
Material Type
304L
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday