0 items

Lap Joint 150# Standard Carbon Steel Flange

GLJF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Conforms to ASTM A-105, ANSI B16.5

SPECIFICATIONS

ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Lap Joint
End Connection 2
Lap Joint
End Connections
Lap Joint
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Flange Type
Lap Joint
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Origin
Global
Pressure Class
150#
Schedule Class
Standard
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday