0 items

Commonwealth® Left Hand Half Inactive or Dummy Lever

K788CHLH

Type

Starting at $17.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Commonwealth®
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Type
Left Handed
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday