0 items

Apollo Conbraco 3 in. Lug Ductile Iron Stainless Steel Locking Handle Butterfly Valve with EPDM Seat

ALD14103SE11A

Valve Size

(Pricing is for 3 in)

$236.58

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
API Specifications
API 609
ASTM Specifications
ASTM A-276 Type 316, ASTM A-276 Type 416, ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-504
Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Height
11-13/100 in
IAPMO Listed
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
Length
11-13/100 in
MSS Specifications
MSS SP-67
Material
Ductile Iron
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Butterfly Valves
Width
5-13/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday