0 items

American Standard Large Acrylic Handle Kit for 5800.110 Deck-Mount Bath Filler in Clear

A0425920070A

Color Finish

(Pricing is for Clear)

$21.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
5800.110 Deck-Mount Bath Filler
CARB OTC LEED Compliant
No
Color Finish
Clear
Color Finish Category
Clear
GSA Approved
No
Handle Material
Acrylic
Height
2 in
IAPMO Listed
No
Installation Type
Deck Mount
NSF Certified
No
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday