0 items

Moen Brantford™ Lift Rod Kit for T6620 Double-Handle Widespread Lavatory Faucet Trim in Oil Rubbed Bronze

M131100ORB

Color Finish

(Pricing is for Oil Rubbed Bronze)

$21.93

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Lift rod kit
  • Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Brand Model Compatibility
T6620 Two Handle Widespread Lavatory Faucet Trim
CARB OTC LEED Compliant
No
Collection
Brantford™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday