0 items

Lift Station Level Sensor

POLLKP750

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diaphragm shield
  • Each transducer is shipped with the latest SuperDry™ vent filter that prevents moisture from entering the vent tube for at least 1 year without maintenance, even in the most humid environments
  • Highly accurate pressure sensor assembly and integrated electronics package in a durable waterproof housing constructed of 316 stainless steel
  • Includes both internal and external, panel mounted devices for maximum protection against surges, spikes and lightning
  • It provides precision depth measurement under most hostile conditions
  • Lightning protected models
  • Lightning protected models include both internal and external panel mounted devices for maximum protection against surges, spikes and lightning
  • Non-clog design
  • The Series 750 submersible level transmitter is specifically designed to meet the rigorous environments encountered in sewage lift stations and slurry or highly viscous applications
  • The attached electrical cable includes Kevlar® members to prevent errors due to cable elongation and a unique water block feature self seals in the event of accidental cuts to the cable

SPECIFICATIONS

AMP
0.02
CE Approved
Yes
Cable Length ft
25 ft
Diameter
4-3/10 in
FM Approved
Yes
Length
6-3/4 in
Material
Plastic, Stainless Steel
Material Type
316 SS, Polyurethane
Maximum Pressure
8.67 psi
NEMA Specifications
NEMA 6P, NEMA IP68
Outside Diameter
4-3/10 in
Temperature Range
-20 to 60 Deg C
UL Listed
Yes
Volts
30V
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday