0 items

Workskin™ Light Weight High Visibility Performance Shirt

M410HV

Clothing Size

Starting at $44.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combining durability and performance, Milwaukee® Workskin™ performance base layers are built for the specific needs of tradesmen on the jobsite
  • Coolcore® performance fabrics use patented 3-yarn construction to wick moisture away from the body
  • Fast wicking sweat zones extend down the back and under the arms to accelerate drying in high-sweat body area
  • Made with fabrics that resist pilling and snagging from repeated daily us
  • Milwaukee® Workskin™ performance shirts are designed for tradesmen that need their next-to-skin layer to dry fast, keep them cool, and protect them from the sun in hot, summertime working conditions
  • Milwaukee® Workskin™ performance shirts stay dry and stay cool to reduce fatigue from the hard work in the heat
  • UV protection helps block harmful rays from reaching the skin
  • Unlike cotton or standard wicking shirts, Milwaukee® Workskin™ performance shirts utilize patented Coolcore® fabrics to stay up to 30% cooler, wick moisture faster, and prevent uncomfortable saturation from sweat

SPECIFICATIONS

Clothing Size
S
Collection
Workskin™
Color Finish
High Visibility Yellow
Height
9-1/4 in
Length
2-1/2 in
Tool Type
Lightweight Work Shirt
Type
M410HVS
Weight
9/20
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday