0 items

Xirtec® Socket x MPT Straight Schedule 80 CPVC Adapter

CP80MA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Adapter Type: Male
  • Connection: Male
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Schedule: 80

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
Clean Bagged
No
Collection
Xirtec®
End Connection 1
Socket
End Connection 2
MPT
End Connections
Socket x MPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
CPVC
NSF Certified
No
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday