0 items

Threaded 125# Black Malleable Iron Cored Plug

IBCP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 125#
  • Coating: Black
  • Import
  • Manufacturer may vary by location
  • Threaded

SPECIFICATIONS

Coating
Black
Color Finish
Black
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Malleable Iron
Origin
Global
Pressure Class
125#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday