0 items

Moen Align Diverter Spout in Matte Black

M172656BL

Color Finish

(Pricing is for Matte Black)

$100.05

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Align
Color Finish
Matte Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Spout Type
Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday