0 items

Mechanical Joint Ductile Iron C110 Full Body Tee with Accessories

FBT

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI C110
AWWA Specifications
AWWA A-21.10, AWWA C-110
Clean Bagged
No
Ductile Iron Class
C110
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Fitting Size 1
30 in
Fitting Size 2
30 in
Fitting Size 3
12 in
Fitting Sizes
30 in x 30 in x 12 in
Fitting Type
Reducing
Material
Ductile Iron
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday