0 items

Mechanical Joint Ductile Iron C110 Full Body Wye (Less Accessories)

FBYLA

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI C104, ANSI C110, ANSI C111
AWWA Specifications
AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-600-10
Clean Bagged
No
Ductile Iron Class
C110
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Size
8 in x 6 in x 4 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday