0 items

Mechanical Joint Ductile Iron C110 Long Sleeve (Less Accessories)

FBLSLA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class
C110
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
2 in
Fitting Size 2
12 in
Fitting Sizes
2 in x 12 in
Fitting Type
Reducing
Material
Ductile Iron
Pipe Lining
Cement

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday